
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 3/8 in Hose Inside Diameter
- 3.28 in Overall Length
Application | Medium Pressure/High Temperature Hose Lines |
Socket Hex Size | 1 15/16 in |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 3.28 in |
End Size | 1 1/2 JIC(f), 1 3/8 Hose Barb |
Compatible Hose | H069, H166, H229, H336 |
Threads per Inch | 12 |
Hex Size 1 | 2.125 in |
Series | 069 "D" Series |
Fitting Description | JIC Female Swivel |
End Type 2 | Line/Hose/Tube |
Tube Size | 1 1/2 in |
No. of Ends | 2 |
Item Type | Fitting Assembly |
Hex Size 2 | 1 5/16 in |
Thread Size | 1 7/8-12 |
Hex Size | 2 1/4 in |
Hole Dia. | 2.023 in |
Label Set | FS-600 |
Compatible Tube O.D. | 1.5 |
Hose Cut-Off Factor | 1.88 in |
Hose I.D. | 1 3/8 in |
End Types | JIC 37° & Hose Barb |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Tube O.D. | 1 1/2 in |
Dash Size | 24 |
End Type 1 | JIC 37 |
Fitting Angle | Straight |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose I.D. | 1.375 |
Rigid/Swivel | Swivel |
Weight | 1.625 LB |
EAN or UPC | 725975057889 |
