
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/8 in Hose Inside Diameter
- 3.96 in Overall Length
Tube O.D. | 1 1/4 in |
Item Type | Fitting Assembly |
Hole Dia. | 1 in |
Style | Crimp |
End Type 1 | SAE 45 |
Material | Carbon Steel |
Hex Size 1 | 2 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.59 in |
Fitting Angle | 45° |
Overall Length | 3.96 in |
Series | 069 "E" Series |
Height | 1.220 in |
Compatible Hose I.D. | 1.125 |
Compatible Tube O.D. | 1.25 |
Thread Sealant | No |
Hose I.D. | 1 1/8 in |
O.D. | 2 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Thread Size | 1 5/8-12 |
Hose Dash Size | 20 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
