
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/8 in Hose Inside Diameter
- 3.3 in Overall Length
Compatible Hose I.D. | 1.125 |
Tube O.D. | 1 1/4 in |
Hose Dash Size | 20 |
Hole Dia. | 1 in |
Fitting Angle | Straight |
Series | 069 "E" Series |
O.D. | 2 in |
Fitting Type | JIC Female Swivel |
Item Type | Fitting Assembly |
Style | Crimp |
End Type 1 | JIC 37 |
Overall Length | 3.3 in |
Hose I.D. | 1 1/8 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.91 in |
Thread Size | 1 5/8-12 |
Compatible Tube O.D. | 1.25 |
Origin | Hose to Tube Ftg |
Hex Size 1 | 2 in |
Hex Size | 1 9/16 in, 2 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Threads per Inch | 12 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size 2 | 1 9/16 in |
End Gender 1 | Female |
Weight | 1.061 LB |
EAN or UPC | 725975057841 |
