
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/8 in Hose Inside Diameter
- 3.06 in Overall Length
Style | Crimp |
Hose Dash Size | 20 |
Hex Size 1 | 1 11/16 in |
Hose Cut-Off Factor | 1.56 in |
Thread Size | 1 5/8-12 |
Item Type | Fitting Assembly |
Hole Dia. | 1.06 in |
Fitting Angle | Straight |
Compatible Tube O.D. | 1.25 |
Tube O.D. | 1 1/4 in |
Rigid/Swivel | Rigid |
Series | 069 "E" Series |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1 1/8 in |
End Type 1 | JIC 37 |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
O.D. | 1.688 in |
Hex Size | 1 11/16 in |
Material | Carbon Steel |
Threads per Inch | 12 |
Overall Length | 3.06 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 1.125 |
Fitting Type | JIC Male Rigid |
Hex Size 2 | 11/16 in |
End Gender 2 | Male |
Weight | 0.704 LB |
EAN or UPC | 725975057834 |
