
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/8 in Hose Inside Diameter
- 3 in Overall Length
Fitting Angle | Straight |
Label Set | FS-600 |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Hose I.D. | 1.125 |
Series | 069 "D" Series |
Overall Length | 3 in |
Hex Size | 2 in |
Hole Dia. | 1.05 in |
Thread Sealant | No |
Thread Size | 1 5/8-12 |
End Type 2 | Line/Hose/Tube |
Tube Size | 1 1/4 in |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Compatible Tube O.D. | 1.25 |
End Types | JIC 37° & Hose Barb |
Tube O.D. | 1 1/4 in |
End Type 1 | JIC 37 |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 18 |
Socket Hex Size | 1 3/4 in |
Material | Carbon Steel |
Threads per Inch | 12 |
Fitting Description | JIC Female Swivel |
End Size | 1 1/4 JIC(f), 1 1/8 Hose Barb |
Hose I.D. | 1 1/8 in |
No. of Ends | 2 |
Compatible Hose | H069, H166, H229, H336 |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 1.64 in |
Item Type | Fitting Assembly |
Hex Size 1 | 2 in |
Weight | 1.266 LB |
EAN or UPC | 725975057810 |
