
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/8 in Hose Inside Diameter
- 3.18 in Overall Length
Fitting Angle | Straight |
Socket Hex Size | 1 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Thread Sealant | No |
Thread Size | 1 1/4-11 1/2 |
Pipe Size | 1.25 in |
Fitting Description | Male Pipe Rigid |
Hex Size | 1 11/16 in |
Material | Carbon Steel |
Series | 069 "D" Series |
Hose Cut-Off Factor | 1.88 in |
Compatible Hose | H069, H166, H229, H336 |
Label Set | FS-600 |
Hose I.D. | 1 1/8 in |
Hex Size 1 | 1 3/4 in |
Rigid/Swivel | Rigid |
Hex Size 2 | 1 11/16 in |
Overall Length | 3.18 in |
End Type 1 | Line/Hose/Tube |
Threads per Inch | 11 1/2 |
Hole Dia. | 1.05 in |
Item Type | Fitting Assembly |
End Types | NPT & Hose Barb |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | MPT |
End Size | 1 1/4 NPT(m), 1 1/8 Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Weight | 1.033 LB |
EAN or UPC | 725975057803 |
