
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.96 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Series | 069 "E" Series |
Hose I.D. | 7/8 in |
Threads per Inch | 14 |
End Type 2 | Line/Hose/Tube |
End Type 1 | FPT |
Compatible Tube O.D. | 1 |
Tube O.D. | 1 in |
Thread Size | 1 5/16-14 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/2 in |
Overall Length | 2.96 in |
Style | Crimp |
Hex Size | 1 1/4 in, 1 1/2 in |
Hole Dia. | 1.25 in |
Rigid/Swivel | Swivel |
Fitting Type | Female 30° Flare Swivel |
Hose Cut-Off Factor | 1.68 in |
Origin | Hose to Tube Ftg |
O.D. | 1.5 in |
Hex Size 2 | 1 1/4 in |
Fitting Angle | Straight |
Thread Sealant | No |
Compatible Hose I.D. | 0.875 |
Material | Carbon Steel |
End Gender 1 | Female |
Hose Dash Size | 16 |
Weight | 0.52 LB |
EAN or UPC | 725975057797 |
