
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 4.68 in Overall Length
Hose I.D. | 7/8 in |
Hole Dia. | 0.75 in |
Thread Size | 1 5/16–12 |
Compatible Hose I.D. | 0.875 |
End Gender 1 | Female |
Height | 1.100 in |
End Type 1 | JIC 37 |
Thread Sealant | No |
Hose Dash Size | 16 |
Threads per Inch | 12 |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Tube O.D. | 1 in |
Material | Carbon Steel |
O.D. | 1.5 in |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 in |
Overall Length | 4.68 in |
Origin | Hose to Tube Ftg |
Hex Size | 1 1/2 in |
Style | Crimp |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Hose Cut-Off Factor | 3.39 in |
Compatible Tube O.D. | 1 |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Series | 069 "E" Series |
Weight | 0.833 LB |
EAN or UPC | 725975623817 |
