
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 4.4 in Overall Length
Thread Size | 1 5/16–12 |
Threads per Inch | 12 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
Tube O.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 4.4 in |
Height | 2.140 in |
Hex Size | 1 1/2 in |
Hose Cut-Off Factor | 3.11 in |
Series | 069 "E" Series |
O.D. | 1.5 in |
End Type 1 | JIC 37 |
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 0.875 |
Hex Size 1 | 1 in |
Hose I.D. | 7/8 in |
Material | Carbon Steel |
Hex Size 2 | 1/2 in |
Compatible Tube O.D. | 1 |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Hole Dia. | 0.76 in |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Style | Crimp |
Fitting Angle | 90° |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Weight | 0.828 LB |
EAN or UPC | 725975057780 |
