
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 3.11 in Overall Length
Overall Length | 3.11 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose Cut-Off Factor | 1.82 in |
Hex Size | 1 1/4 in, 1 1/2 in |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 1 |
Hole Dia. | 0.75 in |
Hose I.D. | 7/8 in |
Tube O.D. | 1 in |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Fitting Type | JIC Female Swivel |
Thread Sealant | No |
Hex Size 1 | 1 1/2 in |
Hex F | 1 1/2 in |
O.D. | 1.5 in |
End Gender 1 | Female |
Thread Size | 1 5/16-12 |
Origin | Hose to Tube Ftg |
Style | Crimp |
Hex Size 2 | 1 1/4 in |
Hose Dash Size | 16 |
Compatible Hose I.D. | 0.875 |
Finish | Zinc Clear Trivalent Chromate |
Series | 069 "E" Series |
Hex E | 1 14 in |
Fitting Angle | Straight |
Threads per Inch | 12 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Weight | 0.195 LB |
EAN or UPC | 725975057773 |
