
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.85 in Overall Length
Rigid/Swivel | Rigid |
End Gender 1 | Male |
Threads per Inch | 12 |
Series | 069 "E" Series |
Compatible Tube O.D. | 1 |
End Type 1 | JIC 37 |
Hex Size | 1 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
O.D. | 1.38 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 3/8 in |
Overall Length | 2.85 in |
Material | Carbon Steel |
Hose I.D. | 7/8 in |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Hex Size 2 | 3/8 in |
Thread Sealant | No |
Hole Dia. | 0.83 in |
Style | Crimp |
Compatible Hose I.D. | 0.875 |
Fitting Type | JIC Male Rigid |
Item Type | Fitting Assembly |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 1.56 in |
Weight | 0.5 LB |
EAN or UPC | 725975057766 |
