
- Crimp Fitting
- Straight Fitting Angle
- 0.98 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 3.11 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.82 in |
Compatible Hose I.D. | 0.875 |
Compatible Tube O.D. | 0.875 |
End Type 1 | Metric |
Hose I.D. | 7/8 in |
O.D. | 1.5 in |
Thread Size | M33X1.5 |
Fitting Angle | Straight |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 1/2 in |
Thread Pitch | 1.5 mm |
Hose Dash Size | 16 |
Style | Crimp |
Series | 069 "E" Series |
Material | Carbon Steel |
Fitting Type | Metric Female Swivel 30° Flare |
Hex Size | 1 1/4 in, 1 1/2 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size 2 | 1 1/4 in |
Hole Dia. | 0.75 in |
Overall Length | 3.11 in |
Tube O.D. | 0.980 in |
Weight | 0.562 LB |
EAN or UPC | 725975057759 |
