
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.88 in Overall Length
Series | 069 "E" Series |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size | 1 3/8 in |
Hose I.D. | 7/8 in |
Fitting Type | Male Pipe Rigid |
Pipe Size | 1 in |
Thread Sealant | No |
Hex Size 2 | 3/8 in |
Origin | Hose to Pipe Ftg |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 1 |
Hole Dia. | 0.75 in |
Hose Dash Size | 16 |
Fitting Angle | Straight |
Material | Carbon Steel |
O.D. | 1.39 in |
Thread Size | 1–11 1/2 |
Compatible Hose I.D. | 0.875 |
End Gender 1 | Male |
Tube O.D. | 1 in |
Hex Size 1 | 1 11/16 in |
Item Type | Fitting Assembly |
Style | Crimp |
Rigid/Swivel | Rigid |
Threads per Inch | 11 1/2 |
Hose Cut-Off Factor | 1.59 in |
Overall Length | 2.88 in |
Weight | 0.5 LB |
EAN or UPC | 725975057742 |
