
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.69 in Overall Length
Series | 069 "E" Series |
Threads per Inch | 14 |
Fitting Angle | Straight |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1.12 in |
Hex Size | 1 1/8 in |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Thread Size | 3/4-14 |
Hose Dash Size | 12 |
Origin | Hose to Pipe Ftg |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Overall Length | 2.69 in |
Compatible Tube O.D. | 0.75 |
Thread Sealant | No |
Compatible Hose I.D. | 0.875 |
Hose I.D. | 7/8 in |
O.D. | 1.39 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.71 in |
End Type 1 | NPTF |
Style | Crimp |
End Gender 1 | Male |
Hex Size 2 | 1/8 in |
Fitting Type | Male Pipe Rigid |
Hose Cut-Off Factor | 1.4 in |
Weight | 0.35 LB |
EAN or UPC | 725975057735 |
