
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 2.6 in Overall Length
Thread Sealant | No |
Compatible Hose | H069, H166, H229, H336 |
Rigid/Swivel | Swivel |
End Types | 30° Flare & Hose Barb |
Fitting Description | Female 30° Flare Swivel (PTT Thread for Diesel Applications) |
Application | Medium Pressure/High Temperature Hose Lines |
Hose I.D. | 7/8 in |
Socket Hex Size | 1 7/16 in |
Plating | Zinc Yellow Dichromate Finish |
Tube Size | 1 in |
Overall Length | 2.6 in |
Hex Size 1 | 1 7/16 in |
Threads per Inch | 14 |
Hole Dia. | 0.81 in |
End Size | 7/8 Hose Barb, 1 30° Flare(f) |
Fitting Angle | Straight |
Series | 069 "D" Series |
Hex Size | 1 1/2 in |
End Type 2 | FPT |
Hex Size 2 | 1 1/2 in |
Label Set | FS-600 |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 5/16-14 |
Hose Cut-Off Factor | 1.33 in |
End Type 1 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Material | Carbon Steel |
No. of Ends | 2 |
Tube O.D. | 1 in |
Weight | 0.72 LB |
EAN or UPC | 725975057728 |
