
- Field Attachable Fitting
- Straight Fitting Angle
- 7/8 in Hose Inside Diameter
- 3 in Overall Length
Series | 069 "D" Series |
Compatible Hose | H069, H166, H229, H336 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Hose I.D. | 7/8 in |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Dash Size | 7 |
Hole Dia. | 0.81 in |
Label Set | FS-600 |
Thread Size | 1-11 1/2 |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Overall Length | 3 in |
Compatible Tube O.D. | 1 |
Thread Sealant | No |
Hex Size | 1 3/8 in |
Fitting Description | Male Pipe Rigid |
Hex Size 1 | 1 7/16 in |
Pipe Size | 1 in |
Hex Size 2 | 1 3/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Socket Hex Size | 1 7/16 in |
Threads per Inch | 11 1/2 |
End Gender 1 | Male |
End Size | 1 NPT(m), 7/8 Hose Barb |
End Types | NPT & Hose Barb |
Hose Cut-Off Factor | 1.81 in |
Compatible Hose I.D. | 0.875 |
Weight | 0.603 LB |
EAN or UPC | 725975057704 |
