
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 2.8 in Overall Length
Compatible Hose | H069, H166, H229, H336 |
Hose I.D. | 1 in |
No. of Ends | 2 |
Threads per Inch | 14 |
Hex Size | 1 1/8 in |
Item Type | Fitting Assembly |
Label Set | FS-600 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1 7/16 in |
Hex Size 2 | 1 1/8 in |
Fitting Description | Male Pipe Rigid |
End Type 2 | MPT |
Thread Sealant | No |
Thread Size | 3/4-14 |
End Size | 3/4 NPT(m), 1 Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Plating | Zinc Yellow Dichromate Finish |
Series | 069 "D" Series |
Rigid/Swivel | Rigid |
Overall Length | 2.8 in |
Fitting Angle | Straight |
End Type 1 | Line/Hose/Tube |
End Types | NPT & Hose Barb |
Socket Hex Size | 1 7/16 in |
Pipe Size | 0.75 in |
Hole Dia. | 0.72 in |
Hose Cut-Off Factor | 1.53 in |
Weight | 0.493 LB |
EAN or UPC | 725975057698 |
