
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.7 in Overall Length
Hole Dia. | 0.52 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.625 |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Hose Dash Size | 12 |
Thread Size | 1 1/16–12 |
Compatible Tube O.D. | 0.75 |
Fitting Angle | 45° |
Hex Size 1 | 1 1/4 in |
O.D. | 1.25 in |
Hex Size | 1 1/4 in |
Thread Sealant | No |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
Threads per Inch | 12 |
Style | Crimp |
Hose I.D. | 5/8 in |
Overall Length | 3.7 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.4 in |
Rigid/Swivel | Swivel |
Series | 069 "E" Series |
End Gender 1 | Female |
End Type 1 | JIC 37 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Height | 0.780 in |
Weight | 0.533 LB |
EAN or UPC | 725975623800 |
