
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.64 in Overall Length
Thread Sealant | No |
Material | Carbon Steel |
Tube O.D. | 1 in |
Item Type | Fitting Assembly |
Series | 069 "E" Series |
O.D. | 1.25 in |
Compatible Tube O.D. | 1 |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
End Type 1 | JIC 37 |
Hose I.D. | 5/8 in |
Overall Length | 3.64 in |
Style | Crimp |
Height | 2.280 in |
Hose Dash Size | 12 |
Hex Size 1 | 1 1/4 in |
Hex Size 2 | 1 in |
Thread Size | M26x1.5 |
Hose Cut-Off Factor | 2.34 in |
Compatible Hose I.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.5 in |
Weight | 0.0 LB |
