
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.66 in Overall Length
End Type 1 | JIC 37 |
Style | Crimp |
Threads per Inch | 14 |
Compatible Tube O.D. | 0.75 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/4 in |
Height | 1.820 in |
Hole Dia. | 0.52 in |
Thread Sealant | No |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 2.36 in |
Hex Size 2 | 1/4 in |
End Gender 1 | Female |
O.D. | 1.25 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 5/8 in |
Thread Size | 1 1/16–12 |
Overall Length | 3.66 in |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Hex Size | 1 1/4 in |
Material | Carbon Steel |
Fitting Angle | 90° |
Series | 069 "E" Series |
Compatible Hose I.D. | 0.625 |
Tube O.D. | 3/4 in |
Hose Dash Size | 12 |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Swivel |
Weight | 0.327 LB |
EAN or UPC | 725975057681 |
