
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.63 in Overall Length
Fitting Angle | Straight |
Thread Size | 1 1/16-12 |
Hose I.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 12 |
End Gender 2 | Male |
Hex Size | 1 1/8 in |
Hose Cut-Off Factor | 1.36 in |
Overall Length | 2.63 in |
Thread Sealant | No |
Series | 069 "E" Series |
Style | Crimp |
Rigid/Swivel | Rigid |
Fitting Type | JIC Male Rigid |
Compatible Hose I.D. | 0.625 |
Material | Carbon Steel |
End Gender 1 | Male |
Hex Size 1 | 1 1/8 in |
Hole Dia. | 0.61 in |
O.D. | 1.125 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Tube O.D. | 3/4 in |
Threads per Inch | 12 |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 0.75 |
Hex Size 2 | 1/8 in |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Weight | 0.36 LB |
EAN or UPC | 725975057667 |
