
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.8 in Overall Length
Hose Cut-Off Factor | 1 1/2 in |
Material | Carbon Steel |
Style | Crimp |
Hose Dash Size | 12 |
End Gender 1 | Female |
Series | 069 "E" Series |
Tube O.D. | 3/4 in |
Hose I.D. | 5/8 in |
Overall Length | 2.8 in |
Hole Dia. | 1.5 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 1/16-14 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.625 |
O.D. | 1.25 in |
Compatible Tube O.D. | 0.75 |
End Type 1 | SAE 45 |
Fitting Type | JIC Female Swivel |
Hex Size 1 | 1 1/4 in |
Threads per Inch | 14 |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Hex Size 2 | 1 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size | 1 in, 1 1/4 in |
Weight | 0.39 LB |
EAN or UPC | 725975057650 |
