
- Field Attachable Fitting
- 45° Fitting Angle
- 0.709 in Tube Outside Diameter
- 1 1/8 in Hose Inside Diameter
- 3.75 in Overall Length
Thread Sealant | No |
End Gender 1 | Female |
Hole Dia. | 0.75 in |
Outside Dia. | 1.25 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hex Size 1 | 1 1/4 in |
Thread Size | M26x1.5 |
Hose Cut-Off Factor | 2.45 in |
Compatible Tube O.D. | 1 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
End Type 1 | Metric |
Series | 069 "E" Series |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 1.125 |
Overall Length | 3.75 in |
Hex Size 2 | 1 in |
Construction | Crimp |
Tube O.D. | 0.709 in |
Dash Size | 12 |
Hose I.D. | 1 1/8 in |
Weight | 0.0 LB |
