
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.02 in Overall Length
Plating | Zinc Yellow Dichromate Finish |
Tube O.D. | 3/4 in |
Rigid/Swivel | Swivel |
Threads per Inch | 14 |
End Type 2 | SAE 45 |
Hex Size 1 | 1 1/4 in |
End Type 1 | Line/Hose/Tube |
Application | Medium Pressure/High Temperature Hose Lines |
Fitting Angle | Straight |
Series | 069 "D" Series |
End Gender 2 | Female |
Fitting Description | JIC Female Swivel |
Item Type | Fitting Assembly |
Compatible Hose | H069, H166, H229, H336 |
Material | Carbon Steel |
Thread Size | 1 1/16-14 |
Hole Dia. | 0.61 in |
Hose Cut-Off Factor | 1.44 in |
Label Set | FS-600 |
Thread Sealant | No |
Overall Length | 3.02 in |
Tube Size | 3/4 in |
Hose I.D. | 5/8 in |
No. of Ends | 2 |
Socket Hex Size | 1 1/4 in |
End Types | JIC 37° & Hose Barb |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 1 1/4 in |
End Size | 5/8 Hose Barb, 3/4 JIC(f) |
Hex Size | 1 1/4 in |
Weight | 0.413 LB |
EAN or UPC | 725975057605 |
