
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 3.24 in Overall Length
Socket Hex Size | 1 1/4 in |
Compatible Hose | H069, H166, H229, H336 |
Fitting Description | Male Pipe Rigid |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.67 in |
Item Type | Fitting Assembly |
Thread Size | 3/4-14 |
Material | Carbon Steel |
Rigid/Swivel | Rigid |
No. of Ends | 2 |
Hex Size 1 | 1 1/4 in |
Series | 069 "D" Series |
Hex Size | 1 1/16 in |
End Type 2 | MPT |
Label Set | FS-600 |
Hose I.D. | 5/8 in |
Overall Length | 3.24 in |
Threads per Inch | 14 |
End Size | 5/8 Hose Barb, 3/4 NPT(m) |
Finish | Zinc Clear Trivalent Chromate |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 2 | 1 1/16 in |
Hole Dia. | 0.61 in |
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
Pipe Size | 0.75 in |
End Types | NPT & Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Weight | 0.486 LB |
EAN or UPC | 725975057599 |
