
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.38 in Overall Length
Overall Length | 3.38 in |
End Type 2 | Line/Hose/Tube |
O.D. | 1.08 in |
Compatible Hose I.D. | 0.5 |
Threads per Inch | 14 |
Fitting Angle | 45° |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Series | 069 "E" Series |
End Gender 1 | Female |
Origin | Hose to Tube Ftg |
Thread Size | 7/8-14 |
Compatible Tube O.D. | 0.625 |
Hose Dash Size | 10 |
Style | Crimp |
Hex Size | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1 in |
End Type 1 | JIC 37 |
Thread Sealant | No |
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Hole Dia. | 0.39 in |
Hex Size 2 | 7/8 in |
Hose Cut-Off Factor | 2.3 in |
Tube O.D. | 5/8 in |
Height | 0.630 in |
Weight | 0.36 LB |
EAN or UPC | 725975623794 |
