
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 2.89 in Overall Length
Thread Sealant | No |
Thread Size | 3/4-16 |
Hose Cut-Off Factor | 1.8 in |
Dash Size | 10 |
Fitting Angle | 90° |
Series | 069 "E" Series |
Outside Dia. | 1.08 in |
Overall Length | 2.89 in |
Finish | Zinc Clear Trivalent Chromate |
Construction | Crimp |
Rigid/Swivel | Swivel |
Tube O.D. | 5/8 in |
Hex Size 2 | 0.81 in |
Compatible Tube O.D. | 0.625 |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Hole Dia. | 0.33 in |
End Gender 1 | Female |
Material | Carbon Steel |
Compatible Hose I.D. | 0.5 |
Hex Size 1 | 7/8 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
