
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.62 in Overall Length
O.D. | 1.08 in |
Material | Carbon Steel |
Hole Dia. | 0.48 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Compatible Tube O.D. | 0.625 |
Rigid/Swivel | Swivel |
End Type 1 | JIC 37 |
Thread Size | 7/8-14 |
Fitting Type | JIC Female Swivel |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 5/8 in |
Hex Size 1 | 1 in |
Threads per Inch | 14 |
Style | Crimp |
Hose Dash Size | 10 |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | 069 "E" Series |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.62 in |
Hex Size 2 | 13/16 in |
Hose Cut-Off Factor | 1.56 in |
Hex Size | 13/16 in, 1 in |
End Gender 1 | Female |
Weight | 0.194 LB |
EAN or UPC | 725975057575 |
