
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.79 in Overall Length
Plating | Zinc Yellow Dichromate Finish |
Label Set | FS-600 |
Hose Cut-Off Factor | 1.56 in |
Fitting Description | JIC Female Swivel |
Hex Size | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Application | Medium Pressure/High Temperature Hose Lines |
Series | 069 "D" Series |
Socket Hex Size | 1 1/8 in |
Threads per Inch | 14 |
Tube Size | 5/8 in |
End Size | 1/2 Hose Barb, 5/8 JIC(f) |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Type 1 | JIC 37 |
End Types | JIC 37° & Hose Barb |
Thread Size | 7/8-14 |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Dash Size | 8 |
Fitting Angle | Straight |
Tube O.D. | 5/8 in |
Hex Size 1 | 1 in |
Thread Sealant | No |
Compatible Hose | H069, H166, H229, H336 |
Overall Length | 2.79 in |
Hole Dia. | 0.49 in |
Weight | 0.35 LB |
EAN or UPC | 725975057537 |
