
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.88 in Overall Length
Socket Hex Size | 1 1/8 in |
End Type 1 | Line/Hose/Tube |
Plating | Zinc Yellow Dichromate Finish |
Application | Medium Pressure/High Temperature Hose Lines |
Item Type | Fitting Assembly |
Hex Size 2 | 7/8 in |
No. of Ends | 2 |
Threads per Inch | 14 |
Thread Size | 1/2-14 |
Compatible Hose | H069, H166, H229, H336 |
Hole Dia. | 0.48 in |
End Size | 1/2 Hose Barb, 1/2 NPT(m) |
Hex Size | 7/8 in |
Fitting Description | Male Pipe Rigid |
Fitting Angle | Straight |
Series | 069 "D" Series |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.59 in |
End Type 2 | MPT |
Thread Sealant | No |
Hex Size 1 | 1 1/8 in |
Overall Length | 2.88 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Pipe Size | 0.5 in |
End Types | NPT & Hose Barb |
Label Set | FS-600 |
Material | Carbon Steel |
Weight | 0.35 LB |
EAN or UPC | 725975057520 |
