
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.24 in Overall Length
Compatible Hose I.D. | 0.406 |
Series | 069 "E" Series |
Fitting Angle | Straight |
End Gender 1 | Male |
Threads per Inch | 18 |
Rigid/Swivel | Swivel |
Hole Dia. | 0.31 in |
O.D. | 0.94 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size | 3/4 in |
Fitting Type | Inverted Male Swivel Straight |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 8 |
Hose I.D. | 13/32 in |
Origin | Hose to Tube Ftg |
Tube O.D. | 1/2 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Type 1 | MPT |
Hex Size 1 | 3/4 in |
Overall Length | 3.24 in |
Hose Cut-Off Factor | 2.07 in |
Style | Crimp |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
Thread Size | 3/4-18 |
Weight | 0.218 LB |
EAN or UPC | 725975057506 |
