
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.07 in Overall Length
Compatible Hose I.D. | 0.406 |
Tube O.D. | 1/2 in |
Style | Crimp |
Hose I.D. | 13/32 in |
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
Height | 0.550 in |
Origin | Hose to Tube Ftg |
Item Type | Fitting Assembly |
Thread Size | 3/4–16 |
Fitting Type | 45° Female JIC Swivel Tube Elbow |
Hose Cut-Off Factor | 1.98 in |
Finish | Zinc Clear Trivalent Chromate |
Series | 069 "E" Series |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.31 in |
Hex Size | 7/8 in |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hex Size 1 | 7/8 in |
O.D. | 0.94 in |
Hose Dash Size | 8 |
Fitting Angle | 45° |
Threads per Inch | 16 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Gender 1 | Female |
Overall Length | 3.07 in |
Weight | 0.22 LB |
EAN or UPC | 725975623763 |
