
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 2.9 in Overall Length
Overall Length | 2.9 in |
Compatible Hose I.D. | 0.406 |
Height | 2.430 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size 1 | 7/8 in |
Hose Dash Size | 6.5 |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.81 in |
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
End Type 1 | SAE 37 |
Thread Sealant | No |
O.D. | 0.94 in |
Finish | Zinc Clear Trivalent Chromate |
Series | 069 "E" Series |
Thread Size | 3/4-16 |
Hole Dia. | 0.31 in |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Weight | 0.184 LB |
