
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.19 in Overall Length
Overall Length | 2.19 in |
Hole Dia. | 0.37 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Style | Crimp |
O.D. | 0.813 in |
Fitting Type | JIC Male Rigid |
Tube O.D. | 1/2 in |
Series | 069 "E" Series |
Threads per Inch | 16 |
Hose I.D. | 13/32 in |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Hex Size 1 | 13/16 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Origin | Hose to Tube Ftg |
Hose Dash Size | 8 |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.406 |
Hose Cut-Off Factor | 1.14 in |
Thread Size | 3/4-16 |
Compatible Tube O.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hex Size | 13/16 in |
Weight | 0.202 LB |
EAN or UPC | 725975057483 |
