
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.29 in Overall Length
Compatible Hose I.D. | 0.406 |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Hex Size 1 | 0.88 in |
Hose Dash Size | 8 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1/2-14 |
Style | Crimp |
Thread Sealant | No |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.23 in |
O.D. | 0.94 in |
Hole Dia. | 0.31 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Series | E Series |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.5 |
Fitting Angle | Straight |
Hose I.D. | 13/32 in |
Overall Length | 2.29 in |
Weight | 0.19 LB |
EAN or UPC | 725975057476 |
