
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 2.52 in Overall Length
Hex Size | 7/8 in |
Socket Hex Size | 15/16 in |
Fitting Angle | Straight |
Plating | Zinc Yellow Dichromate Finish |
End Gender 2 | Female |
Hex Size 1 | 7/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Item Type | Fitting Assembly |
Thread Sealant | No |
Threads per Inch | 16 |
Overall Length | 2.52 in |
Material | Carbon Steel |
Hose I.D. | 13/32 in |
Tube O.D. | 1/2 in |
Thread Size | 3/4-16 |
Hole Dia. | 0.39 in |
End Types | JIC 37° & Hose Barb |
Series | 069 "D" Series |
End Type 1 | Line/Hose/Tube |
End Type 2 | JIC 37 |
No. of Ends | 2 |
Compatible Hose | H069, H166, H229, H336 |
Hose Cut-Off Factor | 1.38 in |
End Size | 1/2 JIC(f), 13/32 Hose Barb |
Tube Size | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Swivel |
Fitting Description | JIC Female Swivel |
Label Set | FS-600 |
Weight | 0.246 LB |
EAN or UPC | 725975057452 |
