
- Field Attachable Fitting
- Straight Fitting Angle
- 13/32 in Hose Inside Diameter
- 2.73 in Overall Length
Socket Hex Size | 15/16 in |
Hex Size | 7/8 in |
Thread Size | 1/2-14 |
Hole Dia. | 0.39 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.58 in |
Application | Medium Pressure/High Temperature Hose Lines |
Pipe Size | 0.5 in |
Plating | Zinc Yellow Dichromate Finish |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Male Pipe Rigid |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Hose I.D. | 13/32 in |
End Type 1 | Line/Hose/Tube |
Hex Size 2 | 7/8 in |
Fitting Angle | Straight |
Overall Length | 2.73 in |
Label Set | FS-600 |
End Size | 1/2 NPT(m), 13/32 Hose Barb |
Series | 069 "D" Series |
End Type 2 | MPT |
Threads per Inch | 14 |
Hex Size 1 | 15/16 in |
No. of Ends | 2 |
End Types | NPT & Hose Barb |
Compatible Hose | H069, H166, H229, H336 |
Weight | 0.266 LB |
EAN or UPC | 725975057445 |
