
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.05 in Overall Length
description
- Made to order - special quote.
End Gender 1 | Female |
Series | 069 "T" Series |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.3 in |
Fitting Angle | Straight |
Fitting Description | SAE 45° Flare Female Swivel (Brass) |
Socket Hex Size | 13/16 in |
Finish | Brass |
End Types | SAE 45° Flare & Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Compatible Hose | H069, H166, H229, H336 |
End Type 1 | SAE |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Hex Size 1 | 3/4 in |
Material | Brass |
Threads per Inch | 18 |
Hose Cut-Off Factor | 1.15 in |
Hex Size | 3/4 in |
End Size | 5/16 Hose Barb, 3/8 SAE(f) |
Label Set | FS-600 |
Thread Size | 5/8-18 |
No. of Ends | 2 |
Tube Size | 3/8 in |
Thread Sealant | No |
Hose I.D. | 5/16 in |
Item Type | Fitting Assembly |
Overall Length | 2.05 in |
Construction | Reusable |
Hex Size 2 | 13/16 in |
Weight | 0.16 LB |
EAN or UPC | 725975057421 |
