
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.87 in Overall Length
End Type 1 | MPT |
O.D. | 0.82 in |
Hose I.D. | 5/16 in |
Hex Size 1 | 5/8 in |
Hex Size | 5/8 in |
Compatible Hose I.D. | 0.313 |
Thread Sealant | No |
Hole Dia. | 0.24 in |
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
Fitting Type | Inverted Male Swivel Straight |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Style | Crimp |
Hose Cut-Off Factor | 1.78 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
Series | 069 "E" Series |
Material | Carbon Steel |
Overall Length | 2.87 in |
Thread Size | 5/8-18 |
Rigid/Swivel | Swivel |
Threads per Inch | 18 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Weight | 0.14 LB |
EAN or UPC | 725975057384 |
