
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.41 in Overall Length
End Gender 1 | Female |
Overall Length | 2.41 in |
Fitting Angle | Straight |
Series | 069 "E" Series |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Hex Size | 3/4 in, 7/8 in |
Compatible Tube O.D. | 0.5 |
Hole Dia. | 0.24 in |
Threads per Inch | 16 |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hex Size 1 | 7/8 in |
Hose Cut-Off Factor | 1.32 in |
Style | Crimp |
Origin | Hose to Tube Ftg |
Hex Size 2 | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.313 |
Hose I.D. | 5/16 in |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Fitting Type | JIC Female Swivel |
Material | Carbon Steel |
O.D. | 0.875 in |
Thread Size | 3/4-16 |
End Type 1 | JIC 37 |
Tube O.D. | 1/2 in |
Weight | 0.15 LB |
EAN or UPC | 725975623718 |
