
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.09 in Overall Length
Material | Carbon Steel |
Fitting Angle | Straight |
Outside Dia. | 0.82 in |
End Type 1 | JIC 37 |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 5 |
Compatible Hose I.D. | 0.25 |
Compatible Tube O.D. | 0.313 |
Item Type | Fitting Assembly |
Series | 069 "E" Series |
Overall Length | 2.09 in |
Hose I.D. | 1/4 in |
Thread Size | 1/2-20 |
Thread Sealant | No |
Hole Dia. | 0.24 in |
Hex Size 1 | 5/8 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 5/16 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.18 in |
End Gender 1 | Female |
Hex Size 2 | 7/16 in |
Construction | Crimp |
Weight | 0.0 LB |
