
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.03 in Overall Length
O.D. | 0.625 in |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Hex Size | 5/8 in |
Hose Dash Size | 6 |
Hose I.D. | 5/16 in |
Threads per Inch | 18 |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.28 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Type 1 | JIC 37 |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 5/8 in |
Overall Length | 2.03 in |
Thread Size | 9/16-18 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.95 in |
Compatible Hose I.D. | 0.313 |
End Gender 2 | Male |
Fitting Type | JIC Male Rigid |
Rigid/Swivel | Rigid |
Style | Crimp |
Thread Sealant | No |
Fitting Angle | Straight |
Series | 069 "E" Series |
Weight | 0.12 LB |
EAN or UPC | 725975057360 |
