
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.77 in Overall Length
Hose I.D. | 5/16 in |
Origin | Hose to Tube Ftg |
Style | Crimp |
Series | 069 "E" Series |
Hose Cut-Off Factor | 1.7 in |
Fitting Angle | 45° |
Overall Length | 2.77 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.313 |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Rigid/Swivel | Swivel |
End Type 1 | FPT |
Threads per Inch | 18 |
Height | 0.390 in |
Fitting Type | 45° Female SAE 45° Swivel Tube Elbow |
Hole Dia. | 0.24 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Tube O.D. | 3/8 in |
Thread Sealant | No |
Material | Carbon Steel |
End Gender 1 | Female |
Thread Size | 5/8-18 |
O.D. | 0.84 in |
Hex Size | 3/4 in |
Hose Dash Size | 6 |
Compatible Tube O.D. | 0.375 |
Weight | 0.16 LB |
EAN or UPC | 725975623701 |
