
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.19 in Overall Length
Hole Dia. | 0.24 in |
End Gender 1 | Male |
Hex Size 1 | 0.69 in |
Tube O.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.375 |
Hose I.D. | 5/16 in |
O.D. | 0.82 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE |
Series | 069 "E" Series |
Compatible Hose I.D. | 0.313 |
Thread Size | 5/8-18 |
Style | Crimp |
Thread Sealant | No |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.1 in |
Fitting Angle | Straight |
Hose Dash Size | 6 |
Overall Length | 2.19 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
