
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.04 in Overall Length
Hose I.D. | 5/16 in |
Hose Cut-Off Factor | 0.96 in |
End Type 1 | NPTF |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Hose Dash Size | 6 |
Tube O.D. | 1/4 in |
Compatible Hose I.D. | 0.313 |
Style | Crimp |
Thread Size | 1/4-18 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size | 5/8 in |
Hex Size 1 | 5/8 in |
End Gender 1 | Male |
Fitting Angle | Straight |
Threads per Inch | 18 |
Material | Carbon Steel |
Fitting Type | Male Pipe Rigid |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.24 in |
Rigid/Swivel | Rigid |
Origin | Hose to Pipe Ftg |
Series | 069 "E" Series |
Item Type | Fitting Assembly |
O.D. | 0.82 in |
Overall Length | 2.04 in |
Weight | 0.103 LB |
EAN or UPC | 725975057322 |
