
- Crimp Fitting
- Straight Fitting Angle
- 0.32 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.39 in Overall Length
Hex Size 2 | 9/16 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Style | Crimp |
Compatible Tube O.D. | 0.375 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.3 in |
Material | Carbon Steel |
Hex Size 1 | 11/16 in |
Fitting Angle | Straight |
Overall Length | 2.39 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hole Dia. | 0.24 in |
Thread Size | M14X1.5 |
Tube O.D. | 0.320 in |
Series | 069 "E" Series |
End Type 1 | Metric |
Compatible Hose I.D. | 0.5 |
O.D. | 0.69 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Weight | 0.0 LB |
