
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.05 in Overall Length
End Type 2 | JIC 37 |
End Types | JIC 37° & Hose Barb |
Fitting Description | JIC Female Swivel |
Thread Sealant | No |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hex Size | 11/16 in |
Hex Size 1 | 11/16 in |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.05 in |
Hose Cut-Off Factor | 1.15 in |
Compatible Hose | H069, H166, H229, H336 |
Rigid/Swivel | Swivel |
Tube Size | 3/8 in |
Hose I.D. | 5/16 in |
No. of Ends | 2 |
Label Set | FS-600 |
Application | Medium Pressure/High Temperature Hose Lines |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.3 in |
Series | 069 "D" Series |
Thread Size | 9/16-18 |
End Size | 5/16 Hose Barb |
End Gender 2 | Female |
Threads per Inch | 18 |
Tube O.D. | 3/8 in |
Socket Hex Size | 13/16 in |
Weight | 0.148 LB |
EAN or UPC | 725975057308 |
