
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.05 in Overall Length
Hex Size 2 | 3/4 in |
Plating | Zinc Yellow Dichromate Finish |
Hose I.D. | 5/16 in |
End Size | 5/16 Hose Barb |
Hole Dia. | 0.29 in |
End Types | JIC 37° & Hose Barb |
Label Set | FS-600 |
Compatible Hose | H069, H166, H229, H336 |
Series | 069 "D" Series |
Tube O.D. | 3/8 in |
Hose Cut-Off Factor | 1.19 in |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 5 |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Threads per Inch | 18 |
No. of Ends | 2 |
Material | Carbon Steel |
Socket Hex Size | 13/16 in |
End Type 1 | SAE 45 |
End Type 2 | Line/Hose/Tube |
Application | Medium Pressure/High Temperature Hose Lines |
Fitting Description | JIC Female Swivel |
Hex Size 1 | 13/16 in |
Thread Size | 5/8-18 |
Overall Length | 2.05 in |
Item Type | Fitting Assembly |
Tube Size | 3/8 in |
Hex Size | 3/4 in |
Thread Sealant | No |
Weight | 0.144 LB |
EAN or UPC | 725975057292 |
