
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 2.1 in Overall Length
End Type 1 | Line/Hose/Tube |
Hole Dia. | 0.3 in |
End Types | NPT & Hose Barb |
Material | Carbon Steel |
Fitting Angle | Straight |
No. of Ends | 2 |
Hose I.D. | 5/16 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Male Pipe Rigid |
Compatible Hose | H069, H166, H229, H336 |
Hex Size 2 | 5/8 in |
Thread Size | 1/4-18 |
Series | 069 "D" Series |
Pipe Size | 0.25 in |
Application | Medium Pressure/High Temperature Hose Lines |
Hex Size 1 | 13/16 in |
Label Set | FS-600 |
End Type 2 | MPT |
Hex Size | 5/8 in |
Socket Hex Size | 13/16 in |
Overall Length | 2.1 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1 1/4 in |
Threads per Inch | 18 |
End Size | 1/4 NPT(m), 5/16 Hose Barb |
Rigid/Swivel | Rigid |
Plating | Zinc Yellow Dichromate Finish |
Weight | 0.127 LB |
EAN or UPC | 725975057285 |
