
- Crimp Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.42 in Overall Length
Tube O.D. | 5/16 in |
O.D. | 0.73 in |
Overall Length | 3.42 in |
Fitting Angle | 45° |
Hole Dia. | 0.15 in |
Style | Crimp |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Item Type | Fitting Assembly |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
End Gender 1 | Male |
Compatible Tube O.D. | 0.313 |
Finish | Zinc Clear Trivalent Chromate |
Series | 069 "E" Series |
Hex Size 1 | 1/2 in |
Thread Size | 1/2-20 |
Compatible Hose I.D. | 0.25 |
End Type 1 | MPT |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 20 |
Origin | Hose to Tube Ftg |
Material | Carbon Steel |
Hex Size | 1/2 in |
Hose Dash Size | 5 |
Hose I.D. | 1/4 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 2.42 in |
Height | 1.140 in |
Weight | 0.106 LB |
EAN or UPC | 725975057278 |
